Timing Relay, Repeat Cycle, 8-Pin, 2PDT, 120VAC

Item #: 31500

Cat #: 700-HV32AAU120

UPC: 781180459948

to view pricing and more.
Documents & Guides
Relay, Timing, Repeat Cycle, 8 Pin, 120 Volt AC, Power On, Repeat Cycle, Off, Start Cycle, 0.1 to 10 Seconds, Both Delays

Overview

Relay, Timing, Repeat Cycle, 8 Pin, 120 Volt AC, Power On, Repeat Cycle, Off, Start Cycle, 0.1 to 10 Seconds, Both Delays

Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-HV32 AAU120 from Rockwell Automation® is a 120 V AC/DC repeat cycle timing relay. Its specifications include: double-pole-double-throw (DPDT), 0.1 to 10 s on range, and 0.1 to 10 s off range. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180459948, 700-HV32AAU120

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, Timing, Repeat Cycle
Mounting: Socket
Base: 8-Pin
Range: 0.100 - 10 sec
Volts AC Control: 120
Type: Relay, Timing, Repeat Cycle
Base: 8-Pin
Poles: 2
Mounting: Socket
Range: 0.100 - 10 sec