Slide Dimmer, 300W, Skylark, Black

Item #: 315092

Cat #: SELV-300P-BL

UPC: 027557680684

to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Black

Overview

Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Black

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W in black

Also known as: 027557680684, SELV-300P-BL

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 300
Poles: 1
Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Mounting: Surface
Wattage: 300
Volts AC: 120
Color: Black
Poles: 1