1
more

4" Square Box, Welded, Metallic, 1-1/2" Deep
Item #: 31516
Cat #: 521511234EWGB
UPC: 785991025798
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch, Side Knockouts (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts (3) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, 21.0 Cubic Inches
Overview
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch, Side Knockouts (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts (3) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, 21.0 Cubic Inches
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991025798, 521511234EWGB
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |