Light Curtain, Pair, 1120mm Height, 30mm Resolution, 56 Beam

Item #: 315191

Cat #: 440L-P4KL1120YD

UPC: 612598955671

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 1120 mm Protected Height, 30 mm Resolution, 56 Beam

Overview

Light Curtain, GuardShield, Pair, 1120 mm Protected Height, 30 mm Resolution, 56 Beam
Also known as: 612598955671, 440L-P4KL1120YD

Specifications

Type: Light Curtain, Pair
Range: 30 mm
Height: 1120 mm
Size: 56 beams
Type: Light Curtain, Pair
Height: 1120 mm
Range: 30 mm
Size: 56 beams