REXEL logo

Pull Box 4" x 4" x 4"

Item #: 31521
Cat #: ASE4X4X4NK
UPC: 783510606305
Sign In or Register to view pricing and more.
Pull Box, Type 1, Screw Cover, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Gray, No Knockouts.

Product Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510606305, ASE4X4X4NK
Frequently Bought Together (62)
nVent Hoffman
ASE6X6X4NK Pull Box 6" x 6" x 4"
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
nVent Hoffman
ASE8X8X4NK Pull Box 8" x 8" x 4"
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
nVent Hoffman
ASE12X12X4NK Pull Box 12" x 12" x 4"
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
nVent Hoffman
ASE6X6X4NK Pull Box 6" x 6" x 4"
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
nVent Hoffman
ASE12X12X4NK Pull Box 12" x 12" x 4"
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
nVent Hoffman
ASE8X8X6NK Pull Box 8" x 8" x 6"
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
nVent Hoffman
ASE8X8X4NK Pull Box 8" x 8" x 4"
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
nVent Caddy
CJ6 Cable Support, Hammer-On, For Metal and Wood Studs
nVent Hoffman
ASE18X18X6NK Pull Box 18" x 18" x 6"
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
EMT20090 2" EMT Elbow, 90°
Hubbell-Raco
2003 EMT Set Screw Connector, Steel, 3/4"
nVent Hoffman
ASE6X6X6NK Pull Box 6" x 6" x 6"
nVent Hoffman
ASE12X12X6NK Pull Box 12" x 12" x 6"
Arlington
310 AC/MC Strap, 1-Hole, 3/8", Steel
Multiple
EMT25090 2-1/2" EMT Elbow, 90°
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
nVent Hoffman
ASE24X24X6NK Pull Box 24" x 24" x 6"
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Arlington
371 EMT Conduit Strap, 1-Hole, 3/4", Steel
Lenox
1779774 1L T2 ARBOR 3.25 DRILL 1/BOX
American Packing & Gasket
GASK574 Conduit Body Gasket, Type Solid, Form 7, 1-1/4", Neoprene
Greenlee
725-001 Drill Package-1/4" Carbide
Mulberry Metal
30270 Weatherproof Outlet Box, 2-Gang, Die Cast
Multiple
GRC12590 1-1/4" Rigid Elbow, 90°, Steel
Multiple
GRC200 2" Galvanized Coupling
Hubbell-Raco
2216 Flex Connector, 90°, Type: Squeeze, Size: 4", Uninsulated, Malleable Iron
Multiple
GRC300 3" Galvanized Coupling
Hubbell-Raco
1296 Grounding Bushing, 4", Threaded, Insulated, Malleable Iron
Hubbell-Raco
2142 Rigid Set Screw Connector, 3", Steel
Appleton
LR75A Conduit Body, Type: LR, 3/4", Form 85, Aluminum
Lenox
3002222L Hole Saw, 1-3/8"
Lenox
3001414L Hole Saw, 7/8" (22 mm)
Dottie
D30S 3-Piece Knockout Seal, 1", Steel
Burndy
KA2U 14STR-2STR DUAL RATED
Hubbell-Raco
1668 Chase Nipple, 2", Zinc Die Cast
Burndy
GAR3905 Ground Connector / Water Pipe Clamp, 5", 4 AWG - 4/0 AWG
Appleton
470 Conduit Body Cover, 1-1/4", Form 7, Steel
Appleton
370 Conduit Body Cover, 1", Form 7, Steel
Appleton
GASK573 Conduit Body Gasket, Type Solid, Form 7, Size: 1", Neoprene
Mulberry Metal
30283 Weatherproof Cover, 2-Gang, Aluminum Die Cast
Hubbell-Raco
1012 Conduit Locknut, 3", Steel
Mulberry Metal
30587 Weatherproof Outlet Box, 1-Gang, Die Cast
3M
1776-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"

Specifications

Product Depth: 4 in
Type: Pull Box, Screw Cover
Mounting: Surface
IP/NEMA Rating: 1, IP30
Color: Gray
Product Width: 4 in
Product Height: 4 in
Material: Steel
Special Program: Hoffman On Demand
Product Depth: 4 in
Mounting: Surface
Color: Gray
Product Height: 4 in
Special Program: Hoffman On Demand
Type: Pull Box, Screw Cover
IP/NEMA Rating: 1, IP30
Product Width: 4 in
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)