Pull Box 4" x 4" x 4"

Item #: 31521
Cat #: ASE4X4X4NK
UPC: 783510606305
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510606305, ASE4X4X4NK

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 0
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Number of Knockouts: 0
Mounting: Surface
Color: Gray
Height: 4 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)