Breaker, Molded Case, 60A, 3P, 600/347VAC, 65kAIC, Record Plus

Item #: 315212
Cat #: FBN36TE060RV
UPC: 783164395204
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections
Also known as: 783164395204, FBN36TE060RV

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC Range: 600, 347
Amps: 60
Family / Style: Record Plus
Mounting: Bolt On
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC Range: 600, 347
Family / Style: Record Plus
Interrupt Rating DC: 65 kA
Type: Breaker; Molded Case, Breaker
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)