Cable, Pre-wired, 22AWG, 9 Twisted Pairs, Shielded, 1.0m, (3.28')

Item #: 31523

Cat #: 1492-ACABLE010UD

UPC: 662072833063

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16, (Diff. Current), or 1756-IF8H, (Current/Hart), Analog Input Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot) *** Rockwell Automation Preferred Product ***

Overview

Cable, Pre-wired, for 1756-IF16, (Diff. Current), or 1756-IF8H, (Current/Hart), Analog Input Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot) *** Rockwell Automation Preferred Product ***

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 662072833063, 1492-ACABLE010UD

Specifications

Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 9 Pair
Special Program: Rockwell Automation Preferred Product
Family / Style: 1492
Type: Analog Cable
Conductors: 9 Pair
Length: 1 m
Gauge: 22 AWG
Special Program: Rockwell Automation Preferred Product