Metal Halide Lamp, E17, 70W, Clear

Item #: 315245

Cat #: MC70/U/MED/830

UPC: 046135648625

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 70 Watt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 6500, CRI: 85, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C98/E, Fixture Rating: Enclosed, Operating Position: Universal, Standard Case Qty: 12

Overview

Metal Halide Lamp, 70 Watt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 6500, CRI: 85, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C98/E, Fixture Rating: Enclosed, Operating Position: Universal, Standard Case Qty: 12
Also known as: 046135648625, MC70/U/MED/830

Specifications

Lumens: 6500
Color Temperature: 3000 (Warm White)
Wattage: 70
ANSI Code: C98/E
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: E17 (Ellipsoidal)
Light Technology: HID
Lumens: 6500
Wattage: 70
Base: Medium Screw (E26)
Shape: E17 (Ellipsoidal)
Color Temperature: 3000 (Warm White)
ANSI Code: C98/E
Color Rendering Index (CRI): 85
Light Technology: HID