Switch, Decorator, Claro, Light Almond

Item #: 315251

Cat #: CA-1PSNL-LA

UPC: 027557291699

Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, Single-Pole, 120V/15A In Light Almond

Overview

Claro Switch With Locator Light, Gloss Finish, Single-Pole, 120V/15A In Light Almond

Claro Switch with Locator Light, Gloss Finish, Single-pole, 120V/15A in light almond

Also known as: 027557291699, CA-1PSNL-LA

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Amps: 15
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120
Poles: 1
Color: Light Almond
Mounting: Surface
Amps: 15