Switch, Decorator, Claro, Light Almond

Item #: 315252

Cat #: CA-3PSNL-LA

UPC: 027557291972

to view pricing and more.
Documents & Guides
Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: Light Almond

Overview

Claro Switch With Locator Light, Gloss Finish, 3-Way, 120V/15A, Color: Light Almond

Claro Switch with Locator Light, Gloss Finish, 3-way, 120V/15A in light almond

Also known as: 027557291972, CA-3PSNL-LA

Specifications

Type: 3-Way, Indicator Light, Switch, Decorator
Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Surface
Amps: 15
Light Technology: Halogen
Type: 3-Way, Indicator Light, Switch, Decorator
Wattage: 600
Mounting: Surface
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Amps: 15