
Conduit Body, Type: C, Size: 1/2", Includes Cover/Gasket, Aluminum
Item #: 315253
Cat #: C1CG
UPC: 751338199019
to view pricing and more.
Documents & Guides
Conduit Body, Type: C, Size: 1/2", Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: C, Size: 1/2", Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338199019, C1CG
Specifications
| Type: | Type C |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Hub Diameter: | 1/2 in |
| Type: | Type C |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Hub Diameter: | 1/2 in |