REXEL logo

Lantern, Outdoor, 1 Light, 100W, Antique Brushed Nickel

Item #: 31529
Cat #: 88081-965
UPC: 785652880841
Sign In or Register to view pricing and more.
Lantern, Outdoor, 1 Light, 100 Watt, Antique Brushed Nickel, Height: 13-1/2 in, Medium Screw

Product Overview

Lantern, Outdoor, 1 Light, 100 Watt, Antique Brushed Nickel, Height: 13-1/2 in, Medium Screw
Also known as: 785652880841, 88081-965

Documents

Frequently Bought Together (25)
Sea Gull
59132LE-15 Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V
Sea Gull
5326EN3-15 1-Light Ceiling Flush Mount, LED, 9.5W, A19, 120V, White
Sea Gull
5366EN3-15 TOMKIN 1L CEILING FLUSH MOUNT WHITE
SYLVANIA
FO32/V41/ECO Fluorescent Lamp, T8, 48", 32W, 4100K
Sea Gull
7569EN3-32 2LT OUTDOOR CEILING FLUSH MOUNT BLACK
Sea Gull
65940EN3-962 WINDGATE 1L PENDANT BRUSHED NICKEL
SYLVANIA
LED8.5A19/F/827/10YV/RP24 74765 LED8.5A19F82710YVRP24 24/CS 24/S
SYLVANIA
LED8.5A19/F/830/10YV/RP 74733 LED8.5A19F83010YVRP 6/CS 1/SKU
Sea Gull
4872EN3-05 Bath Light, 3 Light, 9.5W, A19, 120V
Sea Gull
8753EN3-34 ONE LIGHT OUTDOOR WALL LANTERN
Sea Gull
4420203EN3-962 Wall/Bath Fixture, 3-Light, LED, 9.3W, 120V, Brushed Nickel
Sea Gull
41162EN3-05 Bath Light, 3 Light, 9.5W, A19, 120V
Sea Gull
49375S-15 LED Undercabinet, 12', 3000K, 120V, 400 Lumen, White
Sea Gull
7569EN3-15 TWO LIGHT OUTDOOR CEILING FLUSH MOUNT
Progress Lighting
P7186-30EB Wrap-Around Fixture, 4', 2-Lamp, T8, 32W, 120V
Progress Lighting
P2006-09 Bravo 3-100W MED BATH BRACKET Gray
Sea Gull
77064-962 Ceiling Light, 2-Light, 60W, Brushed Nickel
Sea Gull
5326-15 Close to Ceiling Light, 1-Light, 60W, White
Sea Gull
77064EN3-962 Ceiling Light, LED, 2-Lamp, 9.5W, 120V, Brushed Nickel
Progress Lighting
P3410-09 Fitter CLSE TO CLG 2-60W MED Gray
Sea Gull
59136LE-15 Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V
Progress Lighting
P3408-30 Mushroom Fixture, 1-Light, 60W, White
Sea Gull
7567-32 Ceiling Light, Outdoor, 1-Light, 60W, Black
Sea Gull
44662EN3-962 Bath Light, 3 Light, 9.5W, A19, 120V
Sea Gull
3124603EN3-962 3-Light Chandelier, 9.3W, A19, 120V, Brushed Nickel Finish

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Type: Lantern
Volts AC: 120
Color: Antique Brushed Nickel
Mounting: Wall
Length: 13.500 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Type: Lantern
Color: Antique Brushed Nickel
Length: 13.500 in
Wattage: 100
Volts AC: 120
Mounting: Wall

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)