This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 3'
Item #: 315303
Cat #: 5D460-3W
UPC: 078477344446
to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 3 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 3 ft.
GigaMax 5E Slimline Patch Cord, Cat 5E, 3 Feet Length, White
Also known as: 078477344446, 5D460-3W
Specifications
| Gauge: | 24 AWG |
| Length: | 3 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | White |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Material: | Copper |
| Color: | White |
| Length: | 3 ft |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |