Category 6, Riser, 23/4-Pair, White, 1000' Reel

Item #: 315407

Cat #: 5092-21-01

UPC: 61917207174

to view pricing and more.
Documents & Guides
Data Cable, Category 6 Plus, Riser, 23 AWG, 4-Pair, White, 1000' Reel RISER RATED – CMR, CL2R, FT4 LISTED

Overview

Data Cable, Category 6 Plus, Riser, 23 AWG, 4-Pair, White, 1000' Reel RISER RATED – CMR, CL2R, FT4 LISTED

A Cat6 riser cable is a type of Ethernet cable designed for use in vertical pathways within buildings, such as walls and between floors. It features a fire-retardant jacket, typically CMR (Communications Multipurpose Riser) rated, which helps prevent the spread of fire. Cat6 riser cables support high-speed data transfer and are suitable for Gigabit Ethernet and other network applications.

Also known as: 61917207174, 5092-21-01

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded