HOFF CP2535 CONCEPT PANELBACK PANEL FOR CP253512

Item #: 315444

Cat #: CP2535

UPC: 783510167585

Sign In or Register to view pricing and more.
HOFF CP2535 CONCEPT PANEL BACK PANEL FOR CP253512

Overview

HOFF CP2535 CONCEPT PANEL BACK PANEL FOR CP253512

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167585, CP2535

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 3.810 in
Width: 9.140 in
Color: White
Finish: Powder Coated
Width: 9.140 in
Material: Steel
Height: 3.810 in