Stainless Encl. 62.06x60.06x12

Item #: 31551

Cat #: A62H6012SSLP

UPC: 783510606107

Sign In or Register to view pricing and more.
Two Door Floor-mtg Type 4x , Bulletin A4sl (stainless Steel Free-standing Type 4x 1-2 Door Enclosures), Size/dims: 62.06x60.06x12.06, Material/finish: Ss Type 304

Overview

Two Door Floor-mtg Type 4x , Bulletin A4sl (stainless Steel Free-standing Type 4x 1-2 Door Enclosures), Size/dims: 62.06x60.06x12.06, Material/finish: Ss Type 304

This two-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. It is typically used in food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and water treatment facilities.

Also known as: 783510606107, A62H6012SSLP

Features & Benefits

  • Freestanding enclosure with NEMA style clamps
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Backs are 10 or 12 gauge stainless steel with x-form stiffeners
  • Removable centerpost for easy panel installation
  • Panel supports
  • Stainless steel screws and clamps on three sides of each door assure water-tight seal
  • Rolled lip around entire door opening excludes liquids and contaminants
  • Heavy-gauge stainless steel continuous hinge
  • Data pocket is high-impact thermoplastic
  • 12-in. (305-mm) floor stands are bolted onto enclosure

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 62.060 in
Width: 60.060 in
Depth: 12.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Width: 60.060 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Height: 62.060 in
Depth: 12.060 in
Finish: Brushed #4