REXEL logo

Cable Tie, Intermediate, 5.6" Long, Nylon, Natural Color, 100/Pack

Item #: 31554
Cat #: PLT1.5I-C
UPC: 074983540181
Sign In or Register to view pricing and more.
Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 6.1 Inch Long, .142 Inch Wide, 1.38" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Product Overview

Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 6.1 Inch Long, .142 Inch Wide, 1.38" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983540181, PLT1.5I-C
Frequently Bought Together (74)
Panduit
PLT2S-C Cable Tie, Standard, 7.4" Long, Nylon, Natural Color, 100/Pack
Energizer
EN91 AA Alkaline Battery, 1.5V
Panduit
PLT2I-C Cable Tie, Intermediate, 8" Long, Nylon, Natural Color, 100/Pack
Panduit
PLT3I-C Cable Tie, Intermediate, 11.4" Long, Nylon, Natural Color, 100/Pack
Panduit
PLT1M-C Cable Tie, Miniature, .098" Wide, 3.9" Long, Nylon, Natural Color
Panduit
PAM100NY-A-C Cable Tie Mount, Adh., 1.00" (25.4mm), W
Eaton/Bussmann Series
LP-CC-30 Fuse, 30 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Eaton/Bussmann Series
FNQ-R-1 Fuse, 1 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Panduit
ABM2S-A-C Cable Tie Mounting Base, 4-Way, Plastic, Indoors, White, Adhesive
Panduit
PLT2S-C0 Cable Tie, Standard, 7.4" Long, UV Nylon, Black, 100/Pack
Multiple
MTW18STR264BLK500RL 18 AWG MTW, Black, 500'
Panduit
PLT4H-L Cable Tie, Light-Heavy, 14.5" Long, Nylon, Natural Color, 50/Pack
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Eaton/Bussmann Series
FNQ-R-7 Fuse, 7 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
1100-A1
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Panduit
PLT3S-C Cable Tie, Standard, 11.5" Long, Nylon, Natural Color, 100/Pack
Panduit
PLT1M-C0 Cable Tie, Miniature, .098" Wide, 3.9" Long, UV Nylon, Black
Panduit
PLT3I-C Cable Tie, Intermediate, 11.4" Long, Nylon, Natural Color, 100/Pack
Panduit
PLT4S-C Cable Tie, Standard, 14.5" Long, Nylon, Natural Color, 100/Pack
Southwire
1688SW0002 Lighted Extension Cord, SJTW, 12/3 AWG, Yellow, 50', Outdoor
SYLVANIA
QHE4X54T5HOUNVPSNHTSCLDOE Electronic Ballast, Fluorescent, High Output, 4-Lamp, 54W, 120-277V
Leviton
5352 Duplex Receptacle, 20A, 125Volt, Narrow, 5-20R, Brown
Ideal
44-804 Group Lock Box, Steel, 10" x 4" x 6"
Multiple
USE2STRBLK1000RL 2 USE/RHH/RHW Copper Black 1000'
Duracell
PL123BKD01 Battery, 3V, 123, Lithium, Photo
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Hubbell-Kellems
HBLDS3AC Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, NEMA 4/4X
Rayovac
AL9V-6J Alkaline Shrink-Wrapped Batteries, 9V, 6 Pack
Rayovac
WHH2D-A Workhorse 2D Flashlight w/ Ring Hanger
3M
CTB1X1NTA-C 4-Way Cable Tie Mounting Base, Adhesive, 1" x 1", White
Cooper Crouse-Hinds
LTK38 Liquidtight Connector, Straight, LTK Low Profile, 3/8", Steel
Thomas & Betts
6H1-B #1 COND/PIPE HANGER,STEEL
Panduit
S4-18-C Cable Tie, 3.94" Long, Miniature, Nylon, Natural
Panduit
PLT2S-C Cable Tie, Standard, 7.4" Long, Nylon, Natural Color, 100/Pack
Panduit
PLT9LH-L Cable Tie, Light-Heavy, Nylon, Natural, 30-1/2" Long, 50/PK
HellermannTyton
T50I0C2 Cable Tie, 50lb, 12", Black, 100PK
Panduit
PLT2I-C0 Cable Tie, Intermediate, 8" Long, UV Nylon, Black, 100/Pack
3M
SDR-2 Wire Marker Tape, 2
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
Dottie
MB38112 Tap Bolt, 3/8" x 1-1/2", Steel, Zinc Plated
Dottie
FW38 Flat Washer, 3/8", Steel
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Ilsco
AU-250 Mechanical Lug, 1-Hole, 2-Conductor, 6 AWG - 250 MCM, 3/8" Stud Size, Aluminum
Klein
D275-5 Lightweight Flush Cutter, 5"
Lenox
3002222L Hole Saw, 1-3/8"
Dottie
FW14 Flat Washer, 1/4", Steel
3M
CTB1X1BGA-C 2-Way Cable Tie Mounting Base, Adhesive, 1" x 1", Beige
EPCO
20009 Grounding Pigtail/Screw, 12 AWG Solid, 6-1/2" Long
Appleton
270 Conduit Body Cover, 3/4", Form 7, Steel
Leviton
2321 Locking Plug, 20A, 250V, L6-20P, 2P3W
Dottie
LAG383 3/8" Lag Screw
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Dottie
TT75 Pre-Moistened Multi-Purpose Hand Towels - 75 Towels
Appleton
CLB-75MN Clamp Back, Rigid, 3/4 inch, Malleable Iron
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Thomas & Betts
2521 .5 IN CORD CONNECTOR .250-.375 RANG
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Candela
120MB Miniature Incandescent Lamp, T2-1/2, 3W, 120V, Clear
Panduit
BT3S-C0 Cable Tie, Standard, 12" Long
Brady
M21-750-499 Label Refill Cartridge, 0.75" x 16'
Brady
M21-750-595-WT Label Refill Cartridge, 0.75" x 21'
Wiremold
V5748 Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory
Cree Lighting
ACR16 Cree Prismatic Highbay Reflector

Specifications

Product Width: 0.142 in
Type: Cable Ties, Cable Tie
Weight Capacity: 40 lbs
Color: White
Material: Nylon
Length: 5.600 in
Product Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Type: Cable Ties, Cable Tie
Color: White
Length: 5.600 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)