1-1/2 IN COMP CONN RGD COND

Item #: 315550

Cat #: 31-150T

UPC: 783126739459

to view pricing and more.
Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 2-5/8 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Certification: UL File Number E-11853, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit

Overview

OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 2-5/8 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Certification: UL File Number E-11853, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Also known as: 783126739459, 31-150T

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/2 in