TYPE 12 FLANGE DISCONNECT ENC, 30X2537X10

Item #: 315577

Cat #: FD302510-12

UPC: 782051403244

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wall mounted disconnect enclosure, 30" height, 10" length, 25" width, NEMA 12, Hinged cover, FD12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted disconnect enclosure, 30" height, 10" length, 25" width, NEMA 12, Hinged cover, FD12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series disconnect enclosures provide reliable environmental protection and enhance operator safety. They are used to house electrical controls and instruments.

Also known as: 782051403244, FD302510-12

Specifications

Mounting: Flange, Wall
Color: Gray
Mounting: Flange, Wall
Color: Gray