Insert Quad 106 Lt Alm

Item #: 31562

Cat #: 41087-QTP

UPC: 078477343166

to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Color: Light Almond.

Overview

Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Color: Light Almond.

QuickPort Duplex Type 106 Insert, 4-Port, Light Almond

Also known as: 078477343166, 41087-QTP, 106 Frame

Specifications

Mounting: Insert
Color: Light Almond
Material: Plastic
Gangs: 1
Number of Ports: 4
Mounting: Insert
Material: Plastic
Number of Ports: 4
Color: Light Almond
Gangs: 1