ATC CB TYPE 1 - ATC FOOTPRINT - 30 AMP

Item #: 315623

Cat #: CB221-30

UPC: 051712292573

to view pricing and more.
Documents & Guides
No Documents Available
Circuit Breaker, Automotive, type I ATC footprint, 30A, 14 Vdc, Grey UL-Rated 94V-0 thermoplastic housing with gold metal cover (type I) or silver metal cover (type II)

Overview

Circuit Breaker, Automotive, type I ATC footprint, 30A, 14 Vdc, Grey UL-Rated 94V-0 thermoplastic housing with gold metal cover (type I) or silver metal cover (type II)

Type I, Type II and Type III circuit breakers match the ATM and ATC fuse footprint. Ultra-thin, to fit in tight spaces, they're the smallest automotive circuit breakers on the market. Provide voltage and current limiting functionality and are designed for the on- and off-highway requirements of trucks, RVs, construction, agriculture, ATV and material handling equipment.

Also known as: 051712292573, CB221-30

Specifications

Type: Automotive
Amps: 30
Type: Automotive
Amps: 30