
Compact Fluorescent Lamp, 4-Pin, Dulux L, 55W, 3500K
Item #: 31564
Cat #: FT55DL/835/ECO
UPC: 046135205910
to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 55 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4800, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20591* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 55 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4800, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20591* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205910, FT55DL/835/ECO
Specifications
| Wattage: | 55 |
| Shape: | PL-L (Twin Tube Long) |
| Lumens: | 4800 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Wattage: | 55 |
| Lumens: | 4800 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | Fluorescent |