Enclosure, NEMA 4, Continuous Hinge With Clamps, 20" x 16" x 6"
Item #:
3157
Cat #:
A20H16ALP
UPC:
783510243302
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount
Overview
Enclosure, Continuous Hinge with Clamps, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510243302, A20H16ALP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 20 in |
Depth: | 6 in |
Width: | 16 in |
Material: | Steel |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4 |
Depth: | 6 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 20 in |
Width: | 16 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)