ACME TP-79370-4S 75KVAPRI 208V SEC 480Y/277

Item #: 315742

Cat #: TP793704S

UPC: 047503204474

to view pricing and more.
Documents & Guides
ACME TP-79370-4S 75KVAPRI 208V SEC 480Y/277ACME TP-79370-4S 75KVA PRI 208V SEC 480Y/277

Overview

ACME TP-79370-4S 75KVAPRI 208V SEC 480Y/277ACME TP-79370-4S 75KVA PRI 208V SEC 480Y/277
Also known as: 047503204474, TP793704S

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 75kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 75kVA