21W PAR38 LED Lamp, 30K

Item #: 315788

Cat #: LED21PAR38/DIM/P/930/FL30

UPC: 046135787454

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 21 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 95, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78745

Overview

LED Lamp, Dimmable, 21 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 95, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78745
Also known as: 046135787454, LED21PAR38/DIM/P/930/FL30

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 21
Color Rendering Index (CRI): 95
Shape: PAR38 (Sealed Beam)
Lumens: 920
Light Technology: LED
Dimmable: Yes
Angle: 30°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 95
Lumens: 920
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 21
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 30°