This product has been discontinued.
Duplex Receptacle Wallplate, 1-Gang, 'Emergency', Nylon, Red, Midway
Item #:
315797
Cat #:
PJ8-RE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount, Hot Stamped Emergency - Color/Finish: Red with 3/16" Black Lettering.
Overview
1-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount, Hot Stamped Emergency - Color/Finish: Red with 3/16" Black Lettering.
1-Gang Duplex Device Receptacle Wallplate, Midway Size, Thermoplastic Nylon, Device Mount, Hot Stamped Emergency, Black Lettering Size 3/16-Inch - Red
Also known as: PJ8-RE
Specifications
Size: | Midway |
Color: | Red |
Type: | Emergency, Duplex |
Mounting: | Device |
Gangs: | 1 |
Material: | Nylon |
Size: | Midway |
Type: | Emergency, Duplex |
Gangs: | 1 |
Color: | Red |
Mounting: | Device |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)