Clear, 1/4" Diameter, 100' Spool

Item #: 315799

Cat #: FP301-1/4-100-CLEAR-SPOOL

UPC: 051135355794

to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Also known as: 051135355794, FP301-1/4-100-CLEAR-SPOOL

Specifications

Color: Clear
Length: 100 ft
Diameter: 1/4 in
Volts AC: 600
Color: Clear
Diameter: 1/4 in
Length: 100 ft
Volts AC: 600