AL TP 1HL LUG LONG BRL No10 No10B

Item #: 315847

Cat #: 60096

UPC: 786210600963

Sign In or Register to view pricing and more.
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #10 AWG, #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code 21

Overview

Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #10 AWG, #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code 21
Also known as: 786210600963, 60096

Specifications

Color: Red
Material: Aluminum
Stud Size: #10
Color: Red
Stud Size: #10
Material: Aluminum