COMBO WIREWAY W/KO

Item #: 315941

Cat #: 4460GNK

UPC: 761515101322

to view pricing and more.
Documents & Guides
UNT 4460GNK COMBO WIREWAY W/KO

Overview

UNT 4460GNK COMBO WIREWAY W/KO
Also known as: 761515101322, 4460GNK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel