Air Conditioner for Enclosure, Roof-Mounted, 13,649 BTU, 460V AC, 3 Phase, NEMA 12, Steel

Item #: 315955

Cat #: 3387540

UPC: 639889000582

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Air Conditioner for Enclosure, Roof-Mounted, 13,649 BTU, 460 Volt AC, 3 Phase, NEMA 12, Steel, Includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template,

Overview

Air Conditioner for Enclosure, Roof-Mounted, 13,649 BTU, 460 Volt AC, 3 Phase, NEMA 12, Steel, Includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template,

Energy-efficient Blue e roof-mounted cooling units in output categories 500 W to 4,000 W with e-Comfort controller integrated as standard and electrical condensate evaporation.

Also known as: 639889000582, 3387540

Specifications

Phase: 3
Material: Steel
Volts AC: 460
IP/NEMA Rating: NEMA 12
Phase: 3
Volts AC: 460
Material: Steel
IP/NEMA Rating: NEMA 12