This product has been discontinued.

UL Medium Time Delay 5mm Glass Fuse 7A
Item #: 31598
Cat #: GMC-7A
UPC: 051712143301
to view pricing and more.
Documents & Guides
UL Medium Time Delay 5mm Glass Fuse 7A7A 125V 5mm x 20mm Glass, Medium Time Delay Fuse
Overview
UL Medium Time Delay 5mm Glass Fuse 7A7A 125V 5mm x 20mm Glass, Medium Time Delay Fuse
Also known as: 051712143301, GMC-7A
Specifications
| Diameter: | 5 mm |
| Length: | 20 mm |
| Type: | Glass, Electronic |
| Amps: | 7 |
| Speed: | Medium Time Delay |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Diameter: | 5 mm |
| Type: | Glass, Electronic |
| Speed: | Medium Time Delay |
| Volts AC: | 125 |
| Length: | 20 mm |
| Amps: | 7 |
| Mounting: | Cartridge |