REXEL logo

750-250 Mcm Insulated In-line Splice

Item #: 31599
Cat #: ISRH-750
UPC: 662381926456
Sign In or Register to view pricing and more.
Nsi Isrh750-insulated In-line splicer/reducer

Product Overview

Nsi Isrh750-insulated In-line splicer/reducer
Also known as: 662381926456, ISRH-750

Documents

Frequently Bought Together (43)
Multiple
THHN500STRPUR-CUT 500 THHN Stranded Copper, Purple, Cut to Length
Multiple
THHN500STRBRN-CUT 500 MCM THHN Stranded Copper, Brown, Cut to Length
Multiple
THHN500STRYEL-CUT 500 MCM THHN Stranded Copper, Yellow, Cut to Length
Multiple
MCAL123SOLBRNGRYORNWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
2154 EMT Set Screw Coupling, 3-1/2", Steel
Eaton B-Line
B202ZN SQUARE WASHER, 9/16-IN. HOLE, 1/2-IN. BOLT, ZINC PLATED
Hubbell-Raco
2144 EMT Set Screw Connector, Steel, 3-1/2"
Eaton B-Line
B2016PAZN 3 1/2-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, RIGID, 3 1/2-IN., ZINC PLATED
Hubbell-Raco
2114 Flex Connector, 3-1/2", Type: Squeeze, Malleable Iron
Multiple
GRC350 3-1/2" Galvanized Coupling
Dottie
DA50 Drop In Anchor
Multiple
350 EMT Conduit, 3-1/2", Galvanized Steel, 10'
Hubbell-Raco
1294 Grounding Bushing, 3-1/2", Threaded, Insulated, Malleable Iron
Arlington
448 Conduit Bushing, Insulating, 3-1/2", Threaded, Plastic
Burndy
K4A29U4N Mechanical Lug, Aluminum, 4 Barrel, 6 AWG to 250 MCM, 4 Hole
American Polywater
J-35 Lubricant J Cable Pulling Lubricant, Water Based Gel - 1 Quart Squeeze Bottle
CRC
18412 Zinc-It Galvanize Touch-Up Coating - 13oz Aerosol Can
Multiple
THHN1/0STRGRN-CUT THHN, 1/0 AWG Stranded Copper, Green, Cut to Length
Multiple
XHHW500STRBLK4000RL 500 MCM XHHW Stranded Aluminum Black 4000'
nVent Hoffman
F88G48 Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs
Multiple
XHHW750STRBLK2500RL 750 MCM XHHW-2 Stranded Aluminum Black 2500'
Multiple
STL350RW25CL Flexible Steel Conduit, 3-1/2", 25' Coil
Multiple
STL400RW25CL Flexible Steel Conduit, 4", 25' Coil
Multiple
THHN1STRGRN500RL 1 AWG THHN Stranded Copper, Green, 500'
Burndy
1PBS1/0 14-1/0 SPLICE/REDUCER
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
THHN600STRBLK2000RL 600 MCM THHN Stranded Copper, Black, 2000'
Ilsco
TA-800 300-800 MCM Aluminum Solderless Lug
NSI Tork
ISR-500 Inline Splicer/Reducer, Insulated, 4 AWG - 500 MCM, Black
NSI Tork
ISR-600 POLARIS Ins Splice 600
Multiple
THHN2STRBLK2500RL 2 AWG THHN Stranded Copper, Black, 2500'
Multiple
THHN500STRBLK2500RL 500 MCM THHN Stranded Copper, Black, 2500'
NSI Tork
IT-500 Multi-Tap Connector, 2 Side Entry, 4 AWG to 500 MCM, AL/CU
NSI Tork
IPL1/0-3 Multi-Tap Connector, 3-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided
Multiple
THHN1/0STRBLK1000RL 1/0 AWG THHN, Stranded, Copper, Black, 1000'
Hubbell-Bryant
SS720 Single Receptacle Wallplate, 1-Gang, 1.60" Hole, Stainless
Multiple
STL300RW25CL Flexible Steel Conduit, 3", 25' Coil
Appleton
7488 Flex Connector, 3", 2-Screw, Malleable
Hubbell-Raco
800C 4" Square Exposed Work Cover, (1) Toggle Switch
Southwire
090208802 15 Amp, 125V AC, 1875 Watt, 9" Straight Blade Adapter
3M
130C-1-1/2X30FT Linerless Rubber Splicing Tape, 1-1/2" x 30'
Multiple
THHN2STRBLU-CUT 2 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN2STRRED-CUT 2 AWG THHN Stranded Copper, Red, Cut to Length

Specifications

Material: Plastisol
Color: Black
Material: Plastisol
Color: Black

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)