REXEL logo

10-24 Machine Screw Nut

Item #: 316004
Cat #: HN1024
UPC: 781002170204
Sign In or Register to view pricing and more.
Machine Screw Nut. Size: 10/24". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17020.*

Product Overview

Machine Screw Nut. Size: 10/24". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17020.*
Also known as: 781002170204, HN1024
Frequently Bought Together (53)
Dottie
FW10 Flat Washer, # 10, Steel
Dottie
HN1032 10-32 Machine Screw Nut
Dottie
HN832 Machine Screw Nut, 8-32, Steel
Dottie
RMC10241 10-24 Machine Screw
Dottie
HN632 Machine Screw Nut, 6-32, Steel
Dottie
LW10 Lock Washer, #10, Steel
Dottie
FW8 Flat Washer, # 8, Steel
Dottie
RMC102434 10-24 Machine Screw
Dottie
HN14 Hex Machine Nut, 1/4-20, Zinc Plated Steel
Eaton
CHF230 Breaker, 30A, 2P, 120/240V, 10 kAIC, Type CH
Dottie
FW14 Flat Washer, 1/4", Steel
Dottie
FW6 Flat Washer, # 6, Steel
Ilsco
CSWS-3-38 Compression Lug, 1-Hole, Copper, 3 AWG, 3/8" Stud Size
Dottie
LW14 Lock Washer, 1/4", Steel
Eaton
CHF220 Breaker, 20A, 2P, 120/240V, 10 kAIC, Type CH
Dottie
RMC8322 Round Head Machine Screw, 8/32" x 2", Steel
Dottie
RMC1024112 10/24 Machine Screw
Dottie
FW38 Flat Washer, 3/8", Steel
Dottie
RMC8321 8-32 Machine Screw
Dottie
RMC6322 Round Head Machine Screw, 6/32" x 2", Steel
Eaton
CHF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH
Dottie
DDSMS101 Sheet Metal Screw, #10 x 1", Steel, Square Drive, Pan Head
Dottie
RMC6321 6-32 X 1 Round Head Slotted/phillips Machine Zinc
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
CHF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH
Dottie
RMC10241 10-24 Machine Screw
Dottie
FW10 Flat Washer, # 10, Steel
Dottie
LW10 Lock Washer, #10, Steel
Dottie
HN832 Machine Screw Nut, 8-32, Steel
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
Dottie
RMC102412 10/24 Machine Screw
Dottie
HN632 Machine Screw Nut, 6-32, Steel
Dottie
RMC10321 10-32 Machine Screw
Panduit
EV10-10RB-Q Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud
Dottie
FW14 Flat Washer, 1/4", Steel
Dottie
HN1032 10-32 Machine Screw Nut
Dottie
RMC10322 10/32 Machine Screw
Dottie
FW8 Flat Washer, # 8, Steel
Dottie
FENW141 Fender Washer, 1/4" x 1", Steel
Dottie
LW8 Split Lock Washer, #8, Zinc Plated Steel, 100/PK
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Eaton B-Line
B54SH-120GLV Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Dottie
1032PS Screw Kit, #10-32 Phillips/Slotted Round Head Machine Screws
Dottie
MB1412 1/4" Tap Bolt
Dottie
HN14 Hex Machine Nut, 1/4-20, Zinc Plated Steel
Dottie
RMC1438 1/4" Machine Screw
Dottie
MB141 Tap Bolt, 1/4" x 1", Steel, Zinc Plated
Dottie
RMC141 Round Head Machine Screw, 1/4" x 1", Steel
nVent Hoffman
AS100 KO Seal, Gasketed, Oil Tight Hole Seals, 1", Steel
3M
1400C-BROWN Economy Grade Electrical Tape, Vinyl, Brown, 3/4" x 66'
Dottie
RMC102434 10-24 Machine Screw
Dottie
RMC10241 10-24 Machine Screw
Dottie
LW6 Split Lock Washer, #6, Zinc Plated Steel, 100/PK

Specifications

Diameter: 10/24 in
Type: Machine Screw Nut
Material: Steel
Diameter: 10/24 in
Material: Steel
Type: Machine Screw Nut

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)