Conduit Body, Type: Mogul LBD, Size: 2", Material: Aluminum

Item #: 316025

Cat #: LBD6600SA

UPC: 782274099859

to view pricing and more.
Documents & Guides
Conduit Body, Type: Mogul LBD, Size: 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: Mogul LBD, Size: 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274099859, LBD6600SA

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 2 in
Type: Type LB
Hub Diameter: 2 in
Material: Aluminum