CODEMASTER II PSMH

Item #: 316113

Cat #: CPP1710GMT

UPC: 781381922081

to view pricing and more.
Appleton Code Master 2 Factory Sealed HID Luminaire With Guard, Fixture Type: Pendant (Rigid Or Flexible Mounting), Lamp Type: 175 WTT M152 Mogul Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Pendant Mounting Hood, Fixture Wattage: 175 WTT, Amperage Rating: 0.55 AMP Starting, 0.87 AMP Operating At 277 V, Length: 12 IN, Width: 12 IN, Height: 21-1/2 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations

Overview

Appleton Code Master 2 Factory Sealed HID Luminaire With Guard, Fixture Type: Pendant (Rigid Or Flexible Mounting), Lamp Type: 175 WTT M152 Mogul Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Body And Guard, Die-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Pendant Mounting Hood, Fixture Wattage: 175 WTT, Amperage Rating: 0.55 AMP Starting, 0.87 AMP Operating At 277 V, Length: 12 IN, Width: 12 IN, Height: 21-1/2 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 75 DEG C Supply Wire, Lens Material: Heat And Impact Resistant Glass Globe, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1 IN, Standard: NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class I, Zone 1 And 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II, Type 4X, Exd IIB, Zone 1, UL 1598, 844, E1044, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Process Areas Where Ignitable Vapors, Dust, Moisture, Marine And Corrosive Elements May Be Present, Wet Locations
Also known as: 781381922081, CPP1710GMT

Specifications

No Specifications Available