Relay, Fixed Timing, 8-Pin, Tube Base, On-Delay, 2PDT

Item #: 31613

Cat #: 700-HTF12100SU120

UPC: 781180520426

to view pricing and more.
Documents & Guides
Relay, Fixed Timing, 8 Pin, Tube Base, On-Delay, 2 Pole, Double Throw, 120 VAC, 10.0 Second Delay

Overview

Relay, Fixed Timing, 8 Pin, Tube Base, On-Delay, 2 Pole, Double Throw, 120 VAC, 10.0 Second Delay
Also known as: 781180520426, 700-HTF12100SU120

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, On-Delay, Fixed Timing
Mounting: Socket
Base: 8-Pin
Volts AC Control: 120
Type: Relay, On-Delay, Fixed Timing
Base: 8-Pin
Poles: 2
Mounting: Socket