1 EMT CMP CPL DC

Item #: 31614

Cat #: 662DC

UPC: 784564004284

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc die cast, Compression type, 1"

Overview

Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc die cast, Compression type, 1"

Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.

Also known as: 784564004284, 662DC

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Zinc Die Cast