REXEL logo

Compact Fluorescent Lamp, 4-Pin, Dulux L, 18W, 3500K

Item #: 31620
Cat #: FT18DL/835/ECO
UPC: 046135205880
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 18 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20588*

Product Overview

Compact Fluorescent Lamp, 18 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20588*
Also known as: 046135205880, FT18DL/835/ECO

Documents

Frequently Bought Together (28)
SYLVANIA
LED9BR30DIM82710YVRP2 LED Lamp, Dimmable, BR30, 9W, 120V
SYLVANIA
F15T8/CW Fluorescent Lamp, Preheat, T8, 18", 15W, 4200K
SYLVANIA
FO17/841/ECO Fluorescent Lamp, Ecologic, T8, 24", 17W, 4100K
SYLVANIA
QHE-2X40DL/UNV-ISN-SC Electronic Ballast, Compact Fluorescent, 2-Lamp, 40W, 120-277V
Hubbell-Kellems
GFRST20W GFCI Receptacle, 20A, 125V, Self-Test, White
Eaton/Bussmann Series
LP-CC-20 Fuse, 20 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Leviton
DSL06-1LZ Decora Rocker Slide Dimmer
SYLVANIA
LED9A19DIMO827U LED Lamp, A19, 60W Equivalent, 2700K, Soft White *** Discontinued ***
Fulham
WH5-120-L Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120V
TCP
801014 Compact Fluorescent Lamp, 14W, EL/mDT, 2700K
Energizer
EN91 AA Alkaline Battery, 1.5V
SYLVANIA
M175/U/MED Metal Halide Lamp, ED17, 175W, Clear
SYLVANIA
LED25T5HO/L48/FG/850/SUB/G6 LED T5HO Lamp, 48", 25W, Frosted Glass, 5000K *** Discontinued ***
Forest Lighting
FL-T8U441-15-BN 4' T8 LED Lamp, 15W, 2000L,4100K, 100-277V
SYLVANIA
QTP4X32T8/UNV-ISN-SC-B Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V
Energizer
EN93 C Battery, Alkaline, 1.5V, 8,000 mAh
SYLVANIA
CF18DT/E/IN/835/ECO CF18DTEIN835ECO 50/CS 1/SKU
SYLVANIA
CF42DT/E/IN/835/ECO Compact Fluorescent Lamp, 4-Pin, Dulux T, 42W, 3500K
SYLVANIA
CF26DD/835/ECO Compact Fluorescent Lamp, 2-Pin, Dulux D, 26W, 3500K
SYLVANIA
CF42DT/E/IN/827/ECO CF42DTEIN827ECO 50/CS 1/SKU
Satco
S3917 40T8N INTER. BASE 130V CLEAR
Eaton
BAB3060H 60A, 3P, 240V, Type BAB, 10 kAIC, Bolt On
SYLVANIA
CF26DD/E/835/ECO Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 3500K
SYLVANIA
M1000/MULTI-KIT Magnetic Core & Coil Ballast, Metal Halide, 1000W, 120-277V
SYLVANIA
CF18DD/E/841/ECO CF18DDE841ECO 50/CS 1/SKU
SYLVANIA
LU50/MED High Pressure Sodium Lamp, E17, 50W, Clear
SYLVANIA
LED9A19DIMO827UB LED Lamp, 9W, A19, 2700K, 800 Lumen, 120V, Dimmable
Multiple
MCAL43STRWG-CUT MC Cable, Aluminum Flex, 4/3 w/Ground, Stranded, Cut to Length

Specifications

Shape: PL-L (Twin Tube Long)
Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Wattage: 18
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)
Lumens: 1250
Color Rendering Index (CRI): 82
Light Technology: Fluorescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)