Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 5m

Item #: 316212

Cat #: 2090-CPWM7DF-14AA03

UPC: 884951215702

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 3 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 3 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-14AA03 from Rockwell Automation® is a MP-Series™ 3 M SpeedTEC® standard cable.

Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951215702, 2090-CPWM7DF-14AA03

Specifications

Type: Cable, Power
Gauge: 14 AWG
Length: 3 m
Type: Cable, Power
Length: 3 m
Gauge: 14 AWG