Inline Splicer/Reducer, Insulated, 4 AWG - 500 MCM, Black

Item #: 31624

Cat #: ISR-500

UPC: 662381951045

to view pricing and more.
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

500 MCM - 4 AWG Polaris™ Insulated In-Line Splice

Also known as: 662381951045, ISR-500

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 2
Allowable Gauge Range: 4 - 500
Material: Plastisol
Wire/Cable Openings: 2
Color: Black
Allowable Gauge Range: 4 - 500