"Buried Electric Line Below" Underground, 3" x 1000', Red
Item #:
316247
Cat #:
UT8D
UPC:
781002163428
Sign In or Register to view pricing and more.
Documents & Guides
Caution-Buried Electric Line Below Underground Tape, Dimensions: 3" x 1000', Color: Red.
Overview
Caution-Buried Electric Line Below Underground Tape, Dimensions: 3" x 1000', Color: Red.
Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.
Also known as: 781002163428, UT8D
Specifications
Type: | Tape, Underground |
Width: | 3 in |
Color: | Red, Orange |
Length: | 1000 ft |
Material: | Polyethylene |
Type: | Tape, Underground |
Color: | Red, Orange |
Material: | Polyethylene |
Width: | 3 in |
Length: | 1000 ft |
Customer Reviews
No reviews for this product
(0)