Breaker, 2A, 250VAC, 65VDC, TS35, 1P, DIN Rail Mount, w/Trip Button

Item #: 316299
Cat #: 7940126716
UPC: 064675290975
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 2 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button

Overview

Breaker, 2 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button
Also known as: 064675290975, 7940126716

Specifications

Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 2
Mounting: DIN Rail
Volts DC: 65
Amps: 2
Poles: 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)