REXEL logo

Solid Base 800x800mm

Item #: 31631
Cat #: PB188
UPC: 783510977504
Sign In or Register to view pricing and more.
ProLine 100-mm Solid Base, fits 800x800mm, Black, Steel

Product Overview

ProLine 100-mm Solid Base, fits 800x800mm, Black, Steel
Also known as: 783510977504, PB188

Specifications

Color: Black
IP/NEMA Rating: IP55
Material: Steel
Type: Solid Base
Color: Black
Material: Steel
IP/NEMA Rating: IP55
Type: Solid Base

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)