This product may not be available in all locations.
2
more

PowerPact M Molded CASE CIRCUIT BREAKER 600V 800A 3P
Item #: 31649
Cat #: MJA36800
UPC: 785901572701
to view pricing and more.
Documents & Guides
Square D,MOLDED CASE CIRCUIT BREAKER 600V 800A,100kA@240Vac - 65kA@480Vac - 25kA@600Vac,12.80 in.,3,300-800A,40deg Celsius,50/60HZ,600 Vac,8.10 in.,8.30 in.,800A,Ambient environment,Basic (ET1.0),Electronic,Electronic Trip Circuit Breaker,I-Line Connection (ON end) - Lugs (OFF end) ABC,I-Line Plug-On,M-Frame,PowerPact M,Provides overload and short circuit protection,Three,UL Listed - CSA Certified - IEC Rated,Various
Overview
Square D,MOLDED CASE CIRCUIT BREAKER 600V 800A,100kA@240Vac - 65kA@480Vac - 25kA@600Vac,12.80 in.,3,300-800A,40deg Celsius,50/60HZ,600 Vac,8.10 in.,8.30 in.,800A,Ambient environment,Basic (ET1.0),Electronic,Electronic Trip Circuit Breaker,I-Line Connection (ON end) - Lugs (OFF end) ABC,I-Line Plug-On,M-Frame,PowerPact M,Provides overload and short circuit protection,Three,UL Listed - CSA Certified - IEC Rated,Various
Also known as: 785901572701, MJA36800
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 800 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Amps: | 800 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 25 kA |