REXEL logo

Timing Relay, 11-Pin, Tube Base, Off-Delay, 120VAC, 2PDT

Item #: 31663
Cat #: 700-HT22BU120
UPC: 781180459771
Sign In or Register to view pricing and more.
Relay, Timing, 11 Pin, Tube Base, Off-Delay, 120 Volt AC, 2 Pole, Double Throw, 1.0 to 100 Seconds, Range

Product Overview

Relay, Timing, 11 Pin, Tube Base, Off-Delay, 120 Volt AC, 2 Pole, Double Throw, 1.0 to 100 Seconds, Range
Also known as: 781180459771, 700-HT22BU120

Documents

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 2
Range: 1.0 - 100 second
Type: Relay, Timing, Off-Delay
Mounting: Socket
Volts AC Control: 120
Poles: 2
Type: Relay, Timing, Off-Delay
Base: 11-Pin
Range: 1.0 - 100 second
Mounting: Socket

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)