LED PENDANT 2X13W COOL BRONZE

Item #: 316687

Cat #: PLED2X13

UPC: 019813019833

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Architectural 3087 Lumens Pled Pendant Mount 26W 5000K 120V-277V Bronze

Overview

Architectural 3087 Lumens Pled Pendant Mount 26W 5000K 120V-277V Bronze
Also known as: 019813019833, PLED2X13

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Type: Ceiling
Color: Bronze
Light Technology: LED
Wattage: 26
Type: Ceiling
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze