Watt Hour Meter, 200 Amp, 2000 KWH, 480 Volt, 3 Phase, 3 Meter
Item #:
316710
Cat #:
E20-480200-MKIT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Watt Hour Meter, 200 Amp, 2000 KWH, 480 Volt, 3 Phase, 3 Meter
Overview
Watt Hour Meter, 200 Amp, 2000 KWH, 480 Volt, 3 Phase, 3 Meter
Also known as: E20-480200-MKIT
Specifications
Amps: | 200 |
Phase: | 3 |
Volts AC: | 480 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)