This product has been discontinued.

Fuse, 4 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V
Item #: 31675
Cat #: GMC-4A
UPC: 051712143271
to view pricing and more.
Documents & Guides
Fuse, 4 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard
Overview
Fuse, 4 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard
Also known as: 051712143271, GMC-4A
Specifications
| Diameter: | 5 mm |
| Length: | 20 mm |
| Type: | Glass, Electronic |
| Amps: | 4 |
| Speed: | Medium Time Delay |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Diameter: | 5 mm |
| Type: | Glass, Electronic |
| Speed: | Medium Time Delay |
| Volts AC: | 125 |
| Length: | 20 mm |
| Amps: | 4 |
| Mounting: | Cartridge |