175A, 480V Main Breaker Kit for PRL2A

Item #: 316758

Cat #: BKFD175B

UPC: 786687009740

to view pricing and more.
Documents & Guides
175 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

175 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009740, BKFD175B

Specifications

Type: Main Breaker
Phase: 3, 1
Volts AC: 480, 277
Amps: 175
Type: Main Breaker
Volts AC: 480, 277
Phase: 3, 1
Amps: 175